missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Stationary Glides

Catalog No. 15003486
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003486 Black
15002594 Gray
15002838 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003486 Supplier Fisherbrand™ Supplier No. 91105PBLKGCNB

Adjustable polypropylene shell chair with stationary glides.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Nylon Reinforced Fiberglass Base
  • Suitable for both hard and carpeted floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Weight (English) 27 lb.
Width (English) 16 in.
Width (Metric) 41 cm
With Armrest No
Lift Type Pneumatic
Seating Height 18.5 to 26 in.
For Use With (Application) Laboratory Seating
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Back Style Standard
Color Black
Adjustable (Height) 18.5 to 26 in.
Adjustable Yes
Autoclavable Not Autoclavable
With Lumbar Support No
With Tilt No
With Backrest Yes
With Casters No
Footrest No
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less