missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Black Foot Ring and Casters

Catalog No. 15003113
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003113 Black
15003188 Gray
15003960 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003113 Supplier Fisherbrand™ Supplier No. 91105PBLKGBFCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polypropylene shell chair with black foot ring and casters.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Nylon Reinforced Fiberglass Base
  • Suitable for both hard and carpeted floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt No
With Lumbar Support No
With Casters No
Width (English) 16 in.
With Backrest Yes
Seating Height 18.5 to 26 in.
With Armrest No
Wheel Type Stationary Glides
Width (Metric) 41 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Finish Black
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Color Black
Adjustable Yes
Back Style Standard
Adjustable (Height) 18.5 to 26 in.
Autoclavable Not Autoclavable
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less