missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt and Stationary Glides

Catalog No. 15002559
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002559 Burgundy Vinyl (Trailblazer)
15002666 Colonial Blue Vinyl (Trailblazer)
15002673 Storm Vinyl (Supernova)
15002706 Sterling Vinyl (Supernova)
15002729 Borscht Vinyl (Supernova)
15002762 Dove Vinyl (Trailblazer)
15003111 Imperial Blue Vinyl (Trailblazer)
15003226 Taupe Vinyl (Supernova)
15003256 Orange Kist Vinyl (Trailblazer)
15003337 Adobe White Vinyl (Trailblazer)
15003340 Marine Blue Vinyl (Supernova)
15003348 Ink Vinyl (Voyager)
15003410 Carbon Vinyl (Supernova)
15003419 Taupe Vinyl (Trailblazer)
15003546 Elephant Gray Vinyl (Voyager)
15003735 Black Vinyl (Trailblazer)
15003810 Bluebird Vinyl (Voyager)
15003888 Graphite Vinyl (Voyager)
15004002 Mandarin Vinyl (Voyager)
15004011 Charcoal Vinyl (Trailblazer)
15004036 Black Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002559 Supplier Fisherbrand™ Supplier No. EKO27BURGT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable medium bench height EKO vinyl chair with seat tilt and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Casters No
Wheel Type Stationary Glides
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Backrest Yes
Width (Metric) 46 cm
With Armrest No
Weight (English) 35 lb.
Upholstery Yes
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Adjustable (Height) 20.5 to 28 in.
Autoclavable Not Autoclavable
Back Style Standard
With Tilt Yes
Color Burgundy
Adjustable Yes
With Lumbar Support Yes
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less