missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt and Non-brake Casters

Catalog No. 15002458
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002458 Colonial Blue Vinyl (Trailblazer)
15002464 Imperial Blue Vinyl (Trailblazer)
15002563 Bluebird Vinyl (Voyager)
15002630 Sterling Vinyl (Supernova)
15002703 Dove Vinyl (Trailblazer)
15002764 Orange Kist Vinyl (Trailblazer)
15002765 Marine Blue Vinyl (Supernova)
15002816 Taupe Vinyl (Supernova)
15002869 Black Vinyl (Trailblazer)
15003023 Burgundy Vinyl (Trailblazer)
15003079 Black Vinyl (Voyager)
15003102 Graphite Vinyl (Voyager)
15003255 Adobe White Vinyl (Trailblazer)
15003284 Mandarin Vinyl (Voyager)
15003338 Taupe Vinyl (Trailblazer)
15003342 Storm Vinyl (Supernova)
15003349 Ink Vinyl (Voyager)
15003799 Carbon Vinyl (Supernova)
15003807 Borscht Vinyl (Supernova)
15003970 Charcoal Vinyl (Trailblazer)
15004034 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002458 Supplier Fisherbrand™ Supplier No. EKO27BT

Adjustable medium bench height EKO vinyl chair with seat tilt and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • \
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
Wheel Type Casters
With Armrest No
With Backrest Yes
Width (English) 18 in.
Footrest No
With Lumbar Support Yes
Width (Metric) 46 cm
With Casters Yes
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 35 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Upholstery Yes
Finish Black
Color Colonial Blue
For Use With (Application) Laboratory Seating
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less