missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring, and Stationary Glides

Catalog No. 15003972
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003972 Carbon Vinyl (Supernova)
15002427 Marine Blue Vinyl (Supernova)
15002508 Charcoal Vinyl (Trailblazer)
15002523 Taupe Vinyl (Supernova)
15002532 Bluebird Vinyl (Voyager)
15002546 Taupe Vinyl (Trailblazer)
15002547 Orange Kist Vinyl (Trailblazer)
15002549 Borscht Vinyl (Supernova)
15003270 Sterling Vinyl (Supernova)
15003311 Imperial Blue Vinyl (Trailblazer)
15003317 Ink Vinyl (Voyager)
15003319 Storm Vinyl (Supernova)
15003511 Black Vinyl (Voyager)
15003547 Graphite Vinyl (Voyager)
15003548 Colonial Blue Vinyl (Trailblazer)
15003576 Elephant Gray Vinyl (Voyager)
15003774 Dove Vinyl (Trailblazer)
15003795 Mandarin Vinyl (Voyager)
15003796 Adobe White Vinyl (Trailblazer)
15003829 Black Vinyl (Trailblazer)
15003840 Burgundy Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003972 Supplier Fisherbrand™ Supplier No. EKO27CF8823GT

Adjustable medium bench height EKO vinyl chair with seat tilt, chrome foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest Yes
With Lumbar Support Yes
With Casters No
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Width (English) 18 in.
With Armrest No
With Backrest Yes
Wheel Type Stationary Glides
Weight (English) 35 lb.
Holds 300 lb.
Upholstery Yes
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Finish Black
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Color Carbon
Autoclavable Not Autoclavable
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Back Style Standard
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less