missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring, and Non-brake Casters
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- 20 in. diameter round tube chrome foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Backrest | Yes |
| Footrest | Yes |
| With Tilt | Yes |
| With Casters | Yes |
| With Lumbar Support | Yes |
| With Armrest | No |
| Wheel Type | Casters |
| Width (English) | 18 in. |
| Upholstery | Yes |
| Show More |