missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15004003
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004003 Elephant Gray Vinyl (Voyager)
15002424 Dove Vinyl (Trailblazer)
15002426 Marine Blue Vinyl (Supernova)
15002428 Borscht Vinyl (Supernova)
15002439 Adobe White Vinyl (Trailblazer)
15002870 Taupe Vinyl (Supernova)
15002929 Graphite Vinyl (Voyager)
15002950 Burgundy Vinyl (Trailblazer)
15003175 Taupe Vinyl (Trailblazer)
15003187 Black Vinyl (Voyager)
15003201 Orange Kist Vinyl (Trailblazer)
15003355 Charcoal Vinyl (Trailblazer)
15003395 Sterling Vinyl (Supernova)
15003396 Black Vinyl (Trailblazer)
15003582 Imperial Blue Vinyl (Trailblazer)
15003773 Bluebird Vinyl (Voyager)
15003837 Storm Vinyl (Supernova)
15003838 Carbon Vinyl (Supernova)
15003883 Ink Vinyl (Voyager)
15003884 Mandarin Vinyl (Voyager)
15003996 Colonial Blue Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15004003 Supplier Fisherbrand™ Supplier No. EKO27CF2022GAAT

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support Yes
Footrest Yes
With Armrest Yes
Width (Metric) 46 cm
With Casters No
With Backrest Yes
Seating Height 20.5 to 28 in.
Lift Type Pneumatic
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 45 lb.
Wheel Type Stationary Glides
Width (English) 18 in.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Color Elephant Gray
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Back Style Standard
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less