missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Non-brake Casters
Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and non-brake casters.
Supplier: Fisherbrand™ EKO27CF2025AAT
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- 20 in. diameter round tube chrome foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 20.5 to 28 in. | |
| 18 in. | |
| Yes | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| Yes | |
| Pneumatic | |
| Yes | |
| Yes | |
| Standard | |
| Yes | |
| Not Autoclavable | |
| Graphite | |
| Medium Bench Height |
| Yes | |
| 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock | |
| Casters | |
| 45 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 2-Way Adjustable Arms | |
| 20.5 to 28 in. | |
| 46 cm | |
| Yes | |
| Vinyl (Voyager) |