missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Non-brake Casters

Catalog No. 15002423
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002423 Mandarin Vinyl (Voyager)
15002533 Marine Blue Vinyl (Supernova)
15003057 Taupe Vinyl (Supernova)
15003181 Graphite Vinyl (Voyager)
15003203 Borscht Vinyl (Supernova)
15003211 Imperial Blue Vinyl (Trailblazer)
15003271 Black Vinyl (Trailblazer)
15003363 Burgundy Vinyl (Trailblazer)
15003365 Charcoal Vinyl (Trailblazer)
15003393 Black Vinyl (Voyager)
15003507 Adobe White Vinyl (Trailblazer)
15003549 Colonial Blue Vinyl (Trailblazer)
15003579 Carbon Vinyl (Supernova)
15003770 Bluebird Vinyl (Voyager)
15003788 Orange Kist Vinyl (Trailblazer)
15003792 Taupe Vinyl (Trailblazer)
15003836 Storm Vinyl (Supernova)
15003881 Dove Vinyl (Trailblazer)
15003882 Ink Vinyl (Voyager)
15003943 Sterling Vinyl (Supernova)
15004008 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002423 Supplier Fisherbrand™ Supplier No. EKO27CF2004AAT
Only null left

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters Yes
Footrest Yes
With Lumbar Support Yes
With Tilt Yes
With Armrest Yes
With Backrest Yes
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Width (English) 18 in.
Lift Type Pneumatic
Weight (English) 45 lb.
Wheel Type Casters
Seating Height 20.5 to 28 in.
Upholstery Yes
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Finish Black
Color Mandarin
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less