missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Black Foot Ring, and Stationary Glides

Catalog No. 15003127
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003127 Ink Vinyl (Voyager)
15002565 Black Vinyl (Voyager)
15002590 Orange Kist Vinyl (Trailblazer)
15002640 Mandarin Vinyl (Voyager)
15002642 Charcoal Vinyl (Trailblazer)
15002663 Carbon Vinyl (Supernova)
15002707 Marine Blue Vinyl (Supernova)
15002935 Adobe White Vinyl (Trailblazer)
15003130 Graphite Vinyl (Voyager)
15003173 Colonial Blue Vinyl (Trailblazer)
15003196 Black Vinyl (Trailblazer)
15003265 Imperial Blue Vinyl (Trailblazer)
15003289 Dove Vinyl (Trailblazer)
15003308 Taupe Vinyl (Trailblazer)
15003369 Bluebird Vinyl (Voyager)
15003382 Storm Vinyl (Supernova)
15003467 Sterling Vinyl (Supernova)
15003530 Burgundy Vinyl (Trailblazer)
15003809 Borscht Vinyl (Supernova)
15003918 Elephant Gray Vinyl (Voyager)
15004059 Taupe Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003127 Supplier Fisherbrand™ Supplier No. EKO27BF2014GAAT
Only null left

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, black foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Casters No
With Lumbar Support Yes
Footrest Yes
With Armrest Yes
With Backrest Yes
Width (Metric) 46 cm
Wheel Type Stationary Glides
Width (English) 18 in.
Weight (English) 45 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Color Ink
Back Style Standard
Finish Black
For Use With (Application) Laboratory Seating
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less