missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Non-brake Casters

Catalog No. 15002454
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002454 Mandarin Vinyl (Voyager)
15002520 Elephant Gray Vinyl (Voyager)
15002629 Borscht Vinyl (Supernova)
15002631 Colonial Blue Vinyl (Trailblazer)
15002653 Marine Blue Vinyl (Supernova)
15002726 Taupe Vinyl (Trailblazer)
15002727 Orange Kist Vinyl (Trailblazer)
15002739 Sterling Vinyl (Supernova)
15002767 Carbon Vinyl (Supernova)
15002845 Imperial Blue Vinyl (Trailblazer)
15002852 Bluebird Vinyl (Voyager)
15003205 Burgundy Vinyl (Trailblazer)
15003213 Charcoal Vinyl (Trailblazer)
15003285 Ink Vinyl (Voyager)
15003341 Storm Vinyl (Supernova)
15003351 Graphite Vinyl (Voyager)
15003418 Dove Vinyl (Trailblazer)
15003501 Taupe Vinyl (Supernova)
15003515 Black Vinyl (Trailblazer)
15003987 Black Vinyl (Voyager)
15004037 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002454 Supplier Fisherbrand™ Supplier No. EKO272004
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable medium bench height EKO vinyl chair with non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Upholstery Yes
With Tilt No
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support Yes
Width (Metric) 46 cm
With Armrest No
Width (English) 18 in.
Wheel Type Casters
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 33 lb.
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Mandarin
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less