missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Chrome Foot Ring and Stationary Glides

Catalog No. 15002410
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002410 Dove Vinyl (Trailblazer)
15002947 Graphite Vinyl (Voyager)
15003022 Bluebird Vinyl (Voyager)
15003025 Orange Kist Vinyl (Trailblazer)
15003027 Taupe Vinyl (Trailblazer)
15003123 Borscht Vinyl (Supernova)
15003185 Burgundy Vinyl (Trailblazer)
15003202 Mandarin Vinyl (Voyager)
15003209 Taupe Vinyl (Supernova)
15003272 Black Vinyl (Trailblazer)
15003312 Imperial Blue Vinyl (Trailblazer)
15003318 Storm Vinyl (Supernova)
15003352 Black Vinyl (Voyager)
15003361 Elephant Gray Vinyl (Voyager)
15003550 Colonial Blue Vinyl (Trailblazer)
15003580 Carbon Vinyl (Supernova)
15003775 Marine Blue Vinyl (Supernova)
15003790 Ink Vinyl (Voyager)
15003969 Charcoal Vinyl (Trailblazer)
15003974 Sterling Vinyl (Supernova)
15003990 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002410 Supplier Fisherbrand™ Supplier No. EKO27CF8567G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable medium bench height EKO vinyl chair with chrome foot ring and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters No
With Tilt No
With Backrest Yes
With Armrest No
Footrest Yes
With Lumbar Support Yes
Width (Metric) 46 cm
Width (English) 18 in.
Wheel Type Stationary Glides
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 34 lb.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Dove
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less