missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Black Foot Ring and Non-brake Casters

Catalog No. 15002431
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002431 Elephant Gray Vinyl (Voyager)
15002586 Marine Blue Vinyl (Supernova)
15002587 Orange Kist Vinyl (Trailblazer)
15002626 Carbon Vinyl (Supernova)
15002641 Charcoal Vinyl (Trailblazer)
15002708 Storm Vinyl (Supernova)
15002740 Bluebird Vinyl (Voyager)
15002885 Ink Vinyl (Voyager)
15003128 Graphite Vinyl (Voyager)
15003131 Adobe White Vinyl (Trailblazer)
15003172 Colonial Blue Vinyl (Trailblazer)
15003198 Black Vinyl (Trailblazer)
15003263 Burgundy Vinyl (Trailblazer)
15003278 Dove Vinyl (Trailblazer)
15003359 Taupe Vinyl (Trailblazer)
15003429 Imperial Blue Vinyl (Trailblazer)
15003522 Taupe Vinyl (Supernova)
15003528 Mandarin Vinyl (Voyager)
15003584 Sterling Vinyl (Supernova)
15003594 Borscht Vinyl (Supernova)
15003920 Black Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002431 Supplier Fisherbrand™ Supplier No. EKO27BF2022

Adjustable medium bench height EKO vinyl chair with black foot ring and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Lumbar Support Yes
Width (Metric) 46 cm
With Backrest Yes
With Casters Yes
Footrest Yes
With Tilt No
With Armrest No
Width (English) 18 in.
Seating Height 20.5 to 28 in.
Weight (English) 34 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Upholstery Yes
Wheel Type Casters
Lift Type Pneumatic
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Back Style Standard
Color Elephant Gray
Autoclavable Not Autoclavable
Adjustable Yes
Adjustable (Height) 20.5 to 28 in.
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less