missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms and Non-brake Casters
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Tilt | No |
| With Lumbar Support | Yes |
| Footrest | No |
| With Armrest | Yes |
| With Backrest | Yes |
| With Casters | Yes |
| Wheel Type | Casters |
| Weight (English) | 43 lb. |
| Width (English) | 18 in. |
| Show More |