missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15002411
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002411 Taupe Vinyl (Trailblazer)
15002425 Mandarin Vinyl (Voyager)
15002548 Dove Vinyl (Trailblazer)
15002854 Marine Blue Vinyl (Supernova)
15002948 Storm Vinyl (Supernova)
15002951 Imperial Blue Vinyl (Trailblazer)
15003026 Orange Kist Vinyl (Trailblazer)
15003054 Borscht Vinyl (Supernova)
15003132 Taupe Vinyl (Supernova)
15003320 Carbon Vinyl (Supernova)
15003321 Burgundy Vinyl (Trailblazer)
15003353 Colonial Blue Vinyl (Trailblazer)
15003366 Charcoal Vinyl (Trailblazer)
15003510 Black Vinyl (Voyager)
15003578 Graphite Vinyl (Voyager)
15003771 Bluebird Vinyl (Voyager)
15003791 Ink Vinyl (Voyager)
15003835 Elephant Gray Vinyl (Voyager)
15003889 Adobe White Vinyl (Trailblazer)
15003945 Black Vinyl (Trailblazer)
15003975 Sterling Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002411 Supplier Fisherbrand™ Supplier No. EKO27CF8584GAA

Adjustable medium bench height EKO vinyl chair with adjustable arms, chrome foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Casters No
With Lumbar Support Yes
Footrest Yes
With Backrest Yes
Width (Metric) 46 cm
With Armrest Yes
Width (English) 18 in.
Weight (English) 44 lb.
Wheel Type Stationary Glides
Seating Height 20.5 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Upholstery Yes
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Holds 300 lb.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
Color Taupe
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less