missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring, and Non-brake Casters

Catalog No. 15003971
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003971 Storm Vinyl (Supernova)
15002401 Bluebird Vinyl (Voyager)
15002421 Taupe Vinyl (Trailblazer)
15002459 Taupe Vinyl (Supernova)
15002856 Mandarin Vinyl (Voyager)
15002949 Carbon Vinyl (Supernova)
15003028 Ink Vinyl (Voyager)
15003031 Borscht Vinyl (Supernova)
15003155 Colonial Blue Vinyl (Trailblazer)
15003183 Elephant Gray Vinyl (Voyager)
15003200 Orange Kist Vinyl (Trailblazer)
15003210 Imperial Blue Vinyl (Trailblazer)
15003310 Burgundy Vinyl (Trailblazer)
15003354 Black Vinyl (Trailblazer)
15003364 Charcoal Vinyl (Trailblazer)
15003394 Sterling Vinyl (Supernova)
15003776 Dove Vinyl (Trailblazer)
15003885 Marine Blue Vinyl (Supernova)
15003890 Adobe White Vinyl (Trailblazer)
15003941 Black Vinyl (Voyager)
15003967 Graphite Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003971 Supplier Fisherbrand™ Supplier No. EKO27CF8822AA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable medium bench height EKO vinyl chair with adjustable arms, chrome foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support Yes
Footrest Yes
Width (English) 18 in.
With Armrest Yes
With Casters Yes
Weight (English) 44 lb.
With Backrest Yes
Wheel Type Casters
Width (Metric) 46 cm
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Storm
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less