missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Non-brake Casters

Catalog No. 15002417
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002417 Black Vinyl (Voyager)
15002418 Adobe White Vinyl (Trailblazer)
15002564 Elephant Gray Vinyl (Voyager)
15002625 Sterling Vinyl (Supernova)
15002627 Black Vinyl (Trailblazer)
15002742 Storm Vinyl (Supernova)
15002768 Borscht Vinyl (Supernova)
15002936 Dove Vinyl (Trailblazer)
15003147 Bluebird Vinyl (Voyager)
15003171 Carbon Vinyl (Supernova)
15003228 Marine Blue Vinyl (Supernova)
15003260 Mandarin Vinyl (Voyager)
15003375 Burgundy Vinyl (Trailblazer)
15003427 Charcoal Vinyl (Trailblazer)
15003523 Taupe Vinyl (Supernova)
15003689 Ink Vinyl (Voyager)
15003690 Imperial Blue Vinyl (Trailblazer)
15003696 Colonial Blue Vinyl (Trailblazer)
15003919 Graphite Vinyl (Voyager)
15003989 Orange Kist Vinyl (Trailblazer)
15004006 Taupe Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002417 Supplier Fisherbrand™ Supplier No. EKO27BF2026AA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable medium bench height EKO vinyl chair with adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt No
With Casters Yes
Footrest Yes
With Backrest Yes
Width (Metric) 46 cm
Width (English) 18 in.
With Armrest Yes
Frame Type Black Nylon Reinforced Fiberglass
Weight (English) 44 lb.
Wheel Type Casters
Arm Style 2-Way Adjustable Arms
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Adjustable (Height) 20.5 to 28 in.
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Adjustable Yes
Autoclavable Not Autoclavable
Color Black
Back Style Standard
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less