missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Medium 254
GREENER_CHOICE

Catalog No. M254500
Encompass
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M254500 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M254500 Supplier Gibco™ Supplier No. M254500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Medium 254

A sterile, liquid medium prepared with 200μM calcium chloride for the culture of human epidermal melanocytes. This basal medium requires the addition of HMGS (S-002-5) or HMGS-2 (S-016-5) prior to use.

Specifications

Cell Type Melanocytes
Form Liquid
Product Type Medium 254
Sterility Sterile-filtered
Sterilization Method Sterile-filtered
With Additives HEPES, Phenol Red
Product Line Cascade Biologics
Quantity 500 mL
Shipping Condition Room Temperature
Inorganic Salts Calcium
Content And Storage Store in refrigerator (2–8°C) and protect from light.
Culture Type Mammalian Cell Culture
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.