missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ Advanced™ Rejuvenate Nitrile Gloves
Description
- Latex-free
- Powder free
- Ambidextrous
- Beaded Cuffs
- Nonsterile
- Disposable
- Superior tear strength and puncture resistance
- Fully micro-textured surface to ensure enhanced grip control in wet situations
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319-19 |
| Chemotherapeutic Rated | No |
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |