missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ Advanced™ Form Nitrile Medical Exam Gloves
Slim, thin and ultra light gloves
Supplier: Medicom™ 1177E
Description
Made from an innovative nitrile co-polymer for a combination of strength, comfort and tactile sensitivity.
- Latex-free
- Powder free
- Textured fingertips
- Disposable
- Fits into standard glove dispensers
Specifications
| No | |
| Healthcare, Industrial, Laboratory | |
| Blue | |
| Fingertip Textured | |
| Nitrile | |
| X-Large | |
| 2 mil | |
| No | |
| 1177E | |
| ≥9.05 in. |
| No | |
| 1.5 | |
| Single-use | |
| Yes | |
| Powder Free | |
| Non-sterile | |
| 0.05 mm | |
| Beaded | |
| ≥14 MPa | |
| 23 cm |