missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ SafeTouch™ Advanced™ Form Nitrile Medical Exam Gloves

Catalog No. 296364492
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296364492 Small
296364491 X-Small
296364493 Medium
296364494 Large
296364495 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296364492 Supplier Medicom™ Supplier No. 1177B
Edge

Slim, thin and ultra light gloves

Made from an innovative nitrile co-polymer for a combination of strength, comfort and tactile sensitivity.

  • Latex-free
  • Powder free
  • Textured fingertips
  • Disposable
  • Fits into standard glove dispensers

Specifications

Chlorinated No
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 2 mil
Thickness (Metric) 0.05 mm
FDA 510 (k) No
Model 1177B
Tensile Strength ≥14 MPa
Length (English) ≥8.6 in.
Length (Metric) 22 cm
Show More Show Less