missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ TrueFit™ Thin Nitrile Medical Exam Gloves
Provides tactile sensitivity for complex procedures
Supplier: Medicom™ MED1185E
Description
Nitrile strength delivers enhanced barrier protection.
- Latex-free
- Powder free
- Textured fingertips
- Nonsterile
- Disposable
Specifications
| No | |
| Healthcare, Industrial, Laboratory | |
| Blue | |
| Fingertip Textured | |
| Nitrile | |
| X-Large | |
| 2 mil | |
| No | |
| 1185E | |
| ≥9.05 in. |
| No | |
| 1.5 | |
| Single-use | |
| Yes | |
| Powder Free | |
| Non-sterile | |
| 0.05 mm | |
| Beaded | |
| ≥14 MPa | |
| 22 cm |