missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Lab Gowns
Description
- Increased breathability with 3-ply SMS fabric
- Comfortable fit with knitted cuffs and collar
- Front snap closure
- Fluid resistant material
- 10 per bag, 5 bags per case
Specifications
Specifications
| Length (Metric) | 112 cm |
| Product Type | Single-use Lab Coat |
| Length (English) | 44 in. |
| For Use With (Application) | For protection from cross contamination |
| Size | X-Large |
| No. of Pockets | 2 |
| Gender | Unisex |
| Material | SMS |
| Color | Sky Blue |
| Closure Type | Snaps |
| Show More |