missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ SafeBasics™ Bouffant Caps

Catalog No. 29633748
Change view
Click to view available options
Size:
21 in.
24 in.
Color:
Blue
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
29633748 21 in. White
29633751 24 in. -
19910550 24 in. Blue
19910548 21 in. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 29633748 Supplier Medicom™ Supplier No. 8000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spunbonded polypropylene bouffant caps are worn by healthcare personnel during various procedures to protect patients and materials from transfer of microorganisms and particulates.

  • Fluid repellent material for optimal protection
  • 100 Caps/Box, 5 Boxes/Case
  • Latex Free

Specifications

Product Type Bouffant
Size 21 in.
Material Spunbond Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Model 8000
Sterility Non-sterile
Diameter (English) 21 in.
For Use With (Application) Healthcare