missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Medical-Grade Scissors
Description
- Curved blades
Specifications
Specifications
| Product Type | Medical Grade Scissors |
| Blade Style | Curved, Very Fine |
| Length (English) | 3.25 in. |
| Length (Metric) | 8.25 cm |
| For Use With (Application) | Surgical, Precision |