missing translation for 'onlineSavingsMsg'
Learn More

Medegen Stainless-Steel Beakers

Catalog No. p-34171
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
4000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02583A 125 mL
02583B 250 mL
02583G 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02583A Supplier Medegen Supplier No. 80125

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Will not rust, chip or peel

  • Noncorrosive stainless steel
  • Can be heated
  • Seamless construction, smooth inner surface for easy cleaning

Specifications

Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 6.35 cm
Capacity (Metric) 125 mL
Material Stainless Steel
Height (English) 2.62 in.
Height (Metric) 6.65 cm
Includes Spout
Type Beaker
Style Griffin