missing translation for 'onlineSavingsMsg'
Learn More

Medegen Sharps Container, Stackable

Catalog No. 1482713
Change view
Click to view available options
Capacity (English):
1 qt.
1 gal.
2 gal.
8 gal.
16 gal.
Capacity (Metric):
0.9 L
3.8 L
7.6 L
30.3 L
60.6 L
Color:
Red
Translucent
Dimensions (L x W x H):
13.5 x 13.5 x 25.5 in.
3.5 x 3.5 x 7 in.
7 x 10 x 6.7 in.
7 x 10 x 9.5 in.
14 x 14 x 14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Color Dimensions (L x W x H)
1482713 2 gal. 7.6 L Red 7 x 10 x 9.5 in.
22023823 1 qt. 0.9 L Red 3.5 x 3.5 x 7 in.
1482718 1 gal. 3.8 L Translucent 7 x 10 x 6.7 in.
22025712 16 gal. 60.6 L Red 13.5 x 13.5 x 25.5 in.
1482744 8 gal. 30.3 L Red 14 x 14 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1482713 Supplier Medegen Supplier No. 8704

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stackable Sharps Container with transparent top for visual identification of fill level.

  • Needle removal port for easy disposal
  • Locking lids for transport
  • Made of autoclavable polypropylene to meet industry standards for puncture resistance

Specifications

Capacity (Metric) 7.6 L
Closure Color Transparent
Capacity (English) 2 gal.
Color Red
Dimensions (L x W x H) 7 x 10 x 9.5 in.
Disposable Single-use
Height (Metric) 24.1 cm
Length (Metric) 17.8 cm
Stackable Yes
Sterility Non-sterile
Width (Metric) 25.4 cm
Autoclavable Autoclavable
Width (English) 10 in.
Length (English) 7 in.
Height (English) 9.5 in.
Material Polypropylene
Product Type Sharps Container
Show More Show Less