missing translation for 'onlineSavingsMsg'
Learn More

Medegen Lab Pots

Catalog No. 02603
Change view
Click to view available options
Diameter (Metric) Inner:
26.33cm
33.02cm
Capacity (Metric):
10.8 L
18.9 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Capacity (Metric)
02603 33.02cm 18.9 L
02602 26.33cm 10.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02603 Supplier Medegen Supplier No. 78610

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Ideal containers for heating, sterilizing
  • Stainless steel to spread heat evenly

Specifications

Product Type Laboratory Pot
Capacity (Metric) 18.9 L
Height (English) 11 in.
Temperature (English) 275°F
Certifications/Compliance NSA
Height (Metric) 27.94cm
Temperature (Metric) 135°C
Diameter (Metric) Inner 33.02cm
Capacity 20 qt., 18.9L
Diameter (English) Inner 13 in.
For Use With (Application) Ideal containers for heating, sterilizing
Capacity (English) 20 qt.
Material Aluminum, Stainless Steel
Show More Show Less