missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Media/Storage Bottles

General purpose Media/Storage Bottles are autoclavable with permanent white imprinted graduations and marking spots and are supplied with a GL-45 Polypropylene Cap.

Supplier:  United Scientific™ BM0250

 View more versions of this product

Catalog No. S99416


Only null left
Explore available promotions

Description

Description

  • Type 1, GL-45 borosilicate glass is autoclavable
  • Permanent white imprinted graduations and marking spots
  • Screw thread opening has I.D. of approximately 1.18 in. (30 mm)
  • Supplied cap is liner-less
  • Cap and drip-free ring are polypropylene
  • Autoclavable to 140°C (284°F)
Specifications

Specifications

250 mL
8.45 oz.
2.75 in.
Drip Free Ring
10 Pk.
50 to 200 mL
Reusable
Narrow
138 mm
5.43 in.
Polypropylene
70 mm
No
250 mL
Clear
Used with liquids, solutions and chemicals
Borosilicate Glass
Non-sterile
Yes
Yes
Round
Media Storage Bottle
Unlined
30 mm
Unlined Screw Cap
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions