missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medegen Stainless Steel Beaker Cup
Transfer liquids easily with easy-to-hold design
Supplier: Medegen 79540
Description
- Seamless, noncorrosive, Grade 304 stainless steel
- Simple cleaning and sterilization
- Withstands temperatures up to 135°C (275°F)
- Capacity: 3.8L (4 qt.)
- Overall Diameter: 21.27cm (8.375 in.)
- Height: 16.51cm (6.5 in.)
Specifications
| 8.37 in. | |
| 3800 mL | |
| 6.5 in. | |
| 275°F | |
| Beaker | |
| NSA |
| 21.27 cm | |
| Stainless Steel | |
| 16.51 cm | |
| 135°C | |
| Sterile | |
| Griffin |