missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ MechPro™ Thermal-Lined Waterproof Mechanics Gloves
MechPro™ Thermal-Lined Waterproof Mechanics Gloves feature a spandex back for dexterity, and a goatskin leather palm for resistance to liquids. 3M™ Thinsulate™ lining provides additional comfort and thermal protection.
$340.10 - $340.10
Specifications
| Back Material | Spandex |
|---|---|
| Color | Black, Gray |
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | Mechanic's Gloves |
Description
- Premium goatskin leather palm
- Gray spandex back increases dexterity
- Neoprene knuckle strap absorbs shock
- Waterproof membrane offers protection against liquids
- 3M™ Thinsulate™ lining for cold environment applications
- Feeltite™ hook and loop wrist closure
Specifications
| Spandex | |
| Specific | |
| Mechanic's Gloves | |
| Cold Weather, Refrigeration, Shipping, and Outdoor Construction | |
| 3M™ Thinsulate™ |
| Black, Gray | |
| Goatskin Leather | |
| Full | |
| Hook and Loop | |
| 7760 |