missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Measuring Cylinder, To Deliver (TD), Class A, Unserialized
Description
- United Scientific™ graduated cylinders comply with ASTM E1272, Class A standards, batch certified.
- Each cylinder features a double metric scale
- Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- All cylinders include bumper guards and a batch calibration certificate.
- Strain Point 515°C, Annealing Point 565°C, Softening Point 820°C
Specifications
Specifications
| Tolerance Metric | ASTM E1272 |
| Type | Graduated Cylinder |
| Class | A |
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 5 mL |
| Graduations | 0.1 mL |