missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Measuring Cylinder, To Deliver (TD), Class A, Serialized
Description
- United Scientific™ graduated cylinders comply with ASTM E1272, Class A standards.
- They are individually serialized and certified.
- Each cylinder features a double metric scale, calibrated to deliver.
- Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- All cylinders include bumper guards and an individually certified certificate.
- One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
- Strain Point 515°C, Annealing Point 565°C, Softening Point 820°C
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 100 mL |
| Graduations | 1 mL |
| Class | Class A |
| Tolerance | ASTM E1272 |
| Product Type | Graduated Cylinder |