missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ ME2C NT Oil-Free Diaphragm Vacuum Pump PROMO
GREENER_CHOICE

A vacuum pump excellent for many laboratory fluid movement applications including vacuum filtration and solid phase extraction, as well as degassing, and evaporation of volatile solvents.

Supplier:  BrandTech™ VACUUBRAND™ 20730103TU

Catalog No. 13688001PM

Only null left

Description

Description

Operation at ultimate vacuum produces decibel levels comparable to a quiet, face-to-face conversation.

  • Ultimate vacuum: 52 Torr (70 mbar).
  • Free air capacity: 38 lpm (1.4 cfm).
  • ME2C NT vacuum pump has flowpaths constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms.
  • VACUUBRAND chemistry-design diaphragm pumps eliminate the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.
  • Typical service intervals are from 10,000 to 15,000 hours.
Specifications

Chemical Identifiers

52 Torr (70 mbar)
One Phase Motor, On/Off Switch, Cable with Plug, Operating Manual
ETFE Pump Head, PTFE Diaphragm, PTFE Tubing, FFKM Valve
22.4 lb.
104°F
10°C
7.7 in.
9.5 in.
8.3 in.
0.18 hp
CE
-10°C to +60°C
10.2 kg
40°C
38 L/min.
19.8 cm
24.3 cm
IP40

Specifications

52 Torr (70 mbar)
3.4 A
1500/1800 rpm
120 V 60 Hz
ME 2C NT
US
22.4 lb.
104°F
10°C
60 Hz
19.8 cm
24.3 cm
21.1 cm
IP40
50°F
1
120 V
0.18 hp
One Phase Motor, On/Off Switch, Cable with Plug, Operating Manual
CE
ETFE Pump Head, PTFE Diaphragm, PTFE Tubing, FFKM Valve
45 dBA
-10°C to +60°C
10.2 kg
40°C
38 L/min.
7.7 in.
9.5 in.
8.3 in.
Chemistry Diaphragm Pump
1
Vacuum Ovens, Filtrations, and Multi-port Manifolds
1.1 bar
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions