missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD 4C NT Dry Chemistry Diaphragm Vacuum Pump
Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks
$9407.56 - $10540.30
Specifications
| Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
|---|---|
| Horsepower | 0.34 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Model | MD 4C NT |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|
13-688-917
|
BrandTech™ VACUUBRAND™
20736403 |
100/115V, 120V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-688-916
|
BrandTech™ VACUUBRAND™
20736400 |
230 V |
Each for $9,407.56
|
|
|||||
Description
Engineered for performance, with flowrates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings.
- Ultimate Vacuum: 1.1Torr (1.5mbar)
- Free Air Capacity: 63lpm (2.2cfm)
Specifications
| 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
| Manual | |
| MD 4C NT | |
| -10°C to +60°C | |
| 13.6 kg | |
| 40°C | |
| 2/2.2 CFM | |
| 7.7 in. | |
| 12.7 in. | |
| 9.56 in. | |
| Diaphragm Pump | |
| 4 | |
| 50°F | |
| 3 |
| 0.34 hp | |
| 150 to 1800 rpm | |
| 45 dbA | |
| 29.9 lb. | |
| 104°F | |
| 10°C | |
| 50/60 Hz | |
| 198.12 mm | |
| 325.12 mm | |
| 243.84 mm | |
| IP40 | |
| Chemical-Resistant | |
| Oil-Free | |
| 16 psi |