missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD 4C NT + AK + EK Oil-free Diaphragm Vacuum Pump
Designed for excellent corrosion resistance in routine biology and chemistry lab applications. The MD 4C NT + AK + EK Oil-free Diaphragm Vacuum Pump contains inlet/outlet catchpots, outlet condensers to enhance performance with condensable vapors to recover solvents.
$16020.57 - $16020.57
Specifications
| Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
|---|---|
| Horsepower | 0.34 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Model | MD 4C NT + AK + EK |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
|
13-688-923
|
BrandTech™ VACUUBRAND™
20736703 |
100/115V, 120V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Corrosion resistant PTFE head and diaphragm
- Pumps are equipped with gas ballast to provide consistent pump performance with condensed vapors
- No oil changes
- Utilizes diaphragm vacuum technology
- Dry operation eliminates misting, handling and disposal of contaminated waste associated with rotary vane pump
- Flow rates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings
- Higher flow rates mean reduced process times and higher throughput.
- VACUUBRAND™ pumps offer whisper-quiet operation and low vibration
Specifications
| 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
| Manual | |
| MD 4C NT + AK + EK | |
| -10°C to +60°C | |
| 17.3 kg | |
| 40°C | |
| 2/2.2 CFM | |
| 15.8 in. | |
| 12.8 in. | |
| 9.56 in. | |
| Diaphragm Pump | |
| 4 | |
| 50°F | |
| 3 |
| 0.34 hp | |
| 150 to 1800 rpm | |
| 45 dbA | |
| 38.1 lb. | |
| 104°F | |
| 10°C | |
| 50/60 Hz | |
| 401.32 mm | |
| 325.12 mm | |
| 243.84 mm | |
| IP40 | |
| Chemical-Resistant | |
| Oil-Free | |
| 16 psi |