missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ MB22 Premier Disposable Low-profile Microtome Blade

Catalog No. 2861721
Change view
Click to view available options
Profile:
Low
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
2861721 Low
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2861721 Supplier Epredia™ Supplier No. 3050822

Choose the Epredia™ MB22 premier disposable low-profile microtome blade for applications where extremely thin, high-quality sections are required.

  • Low-profile
  • Increased durability

Specifications

Product Type Low Profile Blade
Profile Low
For Use With (Application) Designed with a steeper angle that allows users to cut thinner sections
Disposable Single-use
Cutting Angle 22°
Thickness (English) 0.01 in.
Thickness (Metric) 0.25 mm