missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Maxwell Wheel Apparatus with Easy Adjustment

Catalog No. S23662
Change view
Click to view available options
Height (English):
22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S23662 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23662 Supplier Eisco™ Supplier No. PH0349

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Demonstrate rotational inertial. The Maxwell Wheel Apparatus with Easy Adjustment is constructed of a heavy wooden base and solid metal fly wheel.

  • Constructed of heavy wooden base and solid metal flywheel.
  • Flywheel cord can be easily adjust from the top to fine tune results.
  • Wind cords around flywheel axle and release; the wheel will unwind then recoil due to momentum.
  • Flywheel can adjusted off center to examine effects.
  • Oscillation will run for quite some time due to the adjustability of the apparatus Eventually loss of momentum and friction will cause the flywheel to come to rest.

Specifications

Product Type Maxwell's Wheel
Includes Heavy Wooden Base, Solid Metal Flywheel
Diameter (English) 3.5 in.
Diameter (Metric) 88.9 mm
Height (English) 22 in.
Height (Metric) 55.9 cm