missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ Shaker Universal Platforms

Catalog No. 22262747
Change view
Click to view available options
Product Type:
Dual Stacked Universal Platform w/o Clamps
Platform w/o Clamps
Stacking Adapter
Universal Platform w/o Clamps
For Use With (Equipment):
MaxQ 2000
MaxQ 2000, 2506, 2508
MaxQ 2000, 2506, 2508, 4000, 6000
MaxQ 2000, 2506, 2508, 4450
MaxQ 2000, 6000
MaxQ 3000
MaxQ 3000, 5000
MaxQ 30100, MaxQ 30110 Platform
MaxQ 7000
Dimensions (L x W):
11 x 13 in.
13 x 11 in.
18 x 18 in.
18 x 24 in.
18 x 30 in.
24 x 36 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Dimensions (L x W)
22262747 Universal Platform w/o Clamps MaxQ 3000 24 x 36 in.
142722H Platform w/o Clamps MaxQ 2000, 2506, 2508, 4450 11 x 13 in.
11675401 Platform w/o Clamps MaxQ 7000 11 x 13 in.
14512313 Universal Platform w/o Clamps MaxQ 2000, 2506, 2508 18 x 24 in.
142722J Universal Platform w/o Clamps MaxQ 2000, 2506, 2508, 4000, 6000 18 x 18 in.
142728F Universal Platform w/o Clamps MaxQ 3000, 5000 18 x 30 in.
11675402 Dual Stacked Universal Platform w/o Clamps MaxQ 2000 11 x 13 in.
11675474 Dual Stacked Universal Platform w/o Clamps MaxQ 2000, 6000 18 x 18 in.
11675403 Stacking Adapter MaxQ 30100, MaxQ 30110 Platform 13 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22262747 Supplier Thermo Scientific™ Supplier No. 30120BI

missing translation for 'validMainframeMsg'

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.

For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.

Ordering Information:

Purchase clamps separately.

Specifications

Product Type Universal Platform w/o Clamps
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 24 x 36 in.
Length (English) Platform 36 in.
Length (Metric) Platform 91.4 cm
Width (English) Platform 24 in.
Width (Metric) Platform 60.9 cm
Model MaxQ 3000
For Use With (Equipment) MaxQ 3000