missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ Shaker Universal Platforms
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.
For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.
Ordering Information:
Purchase clamps separately.
Specifications
Specifications
| Product Type | Universal Platform w/o Clamps |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Dimensions (L x W) | 18 x 30 in. |
| Length (English) Platform | 30 in. |
| Length (Metric) Platform | 76 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 45.7 cm |
| For Use With (Equipment) | MaxQ 3000, 5000 |