missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ Shaker Universal Platforms
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.
For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.
Ordering Information:
Purchase clamps separately.
Specifications
Specifications
| Product Type | Platform w/o Clamps |
| Dimensions (L x W) | 11 x 13 in. |
| Length (English) Platform | 11 in. |
| Length (Metric) Platform | 28 cm |
| Width (English) Platform | 13 in. |
| Width (Metric) Platform | 33 cm |
| For Use With (Equipment) | MaxQ 2000, 2506, 2508, 4450 |