missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Universal Clamps for MaxQ 4000, 4450, 6000, and Solaris Shakers

Mix and match these shaker platform clamps, mats and racks, available in a variety of sizes, to suit individual needs in the laboratory.

Supplier:  Thermo Scientific™ 75004109

 View more versions of this product

Catalog No. 01258063


Only null left

Description

Description

Mix and match Thermo Scientific™ MaxQ™ Shaker Universal Clamps, available in a variety of sizes, to suit individual needs in the laboratory. Compatible with MaxQ shaker platforms.

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.  Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms.  

  • Adhesive mats can be cut to any desired size
  • Suitable for use with containers with a wide, flat base, such as flasks, media bottles, microplates, petri dishes, and beakers
  • Low adhesion mats are transparent and are suitable for all vessels up to a maximum of 200 rpm
  • High adhesion mats are black opaque and are suitable for all vessels up to a maximum of 400 rpm
  • The rolling applicator tool is designed to help press down the adhesive mats to the platform

The maximum speed depends on the type of vessel, as distinguished by size, shape, bottom shape, material, surface roughness and cleanliness. You must evaluate these parameters  to  determine  the  optimum  choice  of  mat  for  your  application  before  using the shaker. Additional guidelines on cleaning, installation, and use can be found in the Thermo Scientific™ Solaris™ Shaker Series Instruction Manual.

Specifications

Specifications

1000 mL Square Media Bottle
Media Bottle Clamp
118 x 118 x 117 mm
Solaris Open Air and Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions