missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.
Specifications
Specifications
| Product Type | Universal Platform |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Dimensions (L x W) | 18 x 18 in. |
| Length (English) Platform | 18 in. |
| Length (Metric) Platform | 45.7 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 45.7 cm |
| Description | Universal Platform without Clamps |
| For Use With (Equipment) | MaxQ HP 416/420 |