missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps
Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.
$9242.40 - $9242.40
Specifications
| Product Type | Shaker Platform with Clamps |
|---|---|
| Dimensions (L x W) | 29.5 x 18 in. |
| Length (English) Platform | 29.5 in. |
| Length (Metric) Platform | 75 cm |
| Width (English) Platform | 18 in. |
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|
11-676-029
|
Thermo Scientific™
238073 |
2 L Erlenmeyer Flask |
Each for $9,242.40
|
|
|||||
Description
Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.
- Clamps come installed to provide maximum capacity
Specifications
| Shaker Platform with Clamps | |
| 29.5 in. | |
| 18 in. | |
| MaxQ™ 8000 Shaker |
| 29.5 x 18 in. | |
| 75 cm | |
| 45.7 cm |