missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Catalog No. p-4531090
Change view
Click to view available options
For Use With (Equipment):
MaxQ 3000 Shakers
MaxQ 3000, MaxQ 5000 Shakers Only
Product Type:
Adjustable Vessel Platform
Separatory Funnel
Utility Tray
Length (English) Platform:
30 in.
36 in.
No. of Positions:
1
16
Adjustable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Product Type Length (English) Platform No. of Positions
11675439 MaxQ 3000, MaxQ 5000 Shakers Only Utility Tray 30 in. 1
11675453 MaxQ 3000, MaxQ 5000 Shakers Only Adjustable Vessel Platform 30 in. Adjustable
11675457 MaxQ 3000 Shakers Separatory Funnel 36 in. 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11675439 Supplier Thermo Scientific™ Supplier No. 359946
Only null left

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity

Specifications

Product Type Utility Tray
Dimensions (L x W) 30 x 18 in.
Length (English) Platform 30 in.
Length (Metric) Platform 76 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
For Use With (Equipment) MaxQ 3000, MaxQ 5000 Shakers Only
No. of Positions 1