missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - 115 V, 60 Hz

Catalog No. 01184203
Change view
Click to view available options
Flow Rate:
1.8 CFM
12.8 CFM
18.3 CFM
2.8 CFM
22.1 CFM
4.2 CFM
5.6 CFM
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01184203 4.2 CFM
01184202 2.8 CFM
01184204 5.6 CFM
01184205 12.8 CFM
01184206 18.3 CFM
01184207 22.1 CFM
01184215 1.8 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01184203

missing translation for 'validMainframeMsg'

Includes

Exhaust Filter, Oil Fill Funnel, Hose Clamp

Fisherbrand™ Maxima rotary vane vacuum pumps extend service intervals due to robust materials and design features.

Features:

  • Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
  • Large oil reservoir dilutes aggressive chemicals. Increases service interval.
  • Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
  • Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
  • Gas ballast minimizes condensation of vapors in pump
  • Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.

Certifications

UL

Warranty and Services

1 Year, Materials and Workmanship

Specifications

Max. Vacuum 1.5x10⁻³ torr
Motor Type Rotary Vane
Includes Exhaust Filter, Oil Fill Funnel, Hose Clamp
Motor Speed 1740 RPM
Electrical Requirements 115 V, 60 Hz, 1 Ph, N.A. 115 V Plug
Dimensions (L x W x H) 18.2 x 6.1 x 9.1 in.
Description Inlet connection: NW16 or 5/8 to 3/4 in. ID Tubing
Model M6C
Noise Level 50 dBA
Weight (English) 48.5 lbs
Flow Rate 4.2 CFM
Enclosure Rating IP54
Oil Capacity 1.15 L
Applications Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace
Maximum Pressure 5 x 10-4 torr
Voltage 115 V
Show More Show Less