missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ MaxiFlex™ Endurance™ MicroFoam Nitrile Coated Nylon Gloves with Micro Dot Palm
Seamless knit gloves incorporate raised micro dots to increase durability, and offer additional cushioning in highly repetitive applications that require precision handling.
Supplier: PIP™ 34844M
Description
- MicroFoam Nitrile coating is compatible with light oils to enhance grip and abrasion resistance
- Raised micro dots increase durability and offer more cushioning in highly repetitive applications that require precision handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Patented micro-foam nitrile coating offers 360° breathability
- 25% thinner than most foam nitrile gloves while offering twice the mechanical performance
- Form, fit and feel mimics the hand at rest to reduce hand fatigue and increase comfort
- Latest knitting technology is utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration from the nitrile leaves only the soft liner resting against the skin
- Micro-cup finish allows for a controlled, optimized grip
- All ingredients used in the manufacturing and construction are compliant with the REACH legislation
- Gloves are laundered prior to final packaging to ensure they are clean and safe for use
- The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Complies with FDA food handling requirements 21 CFR, Part 177
- 100% Silicone free
Specifications
| ANSI 3 | |
| Nitrile MicroFoam | |
| Fully Textured | |
| Nylon | |
| Medium | |
| General Assembly, Micro-Engineering, Automotive Components, Painting, and Horticulture | |
| 34-844 | |
| 8.5 in. |
| Seamless Knit | |
| Gray | |
| Specific | |
| Seamless Knit Gloves | |
| Standard | |
| Knit | |
| 15 | |
| 21.5 cm |