Learn More
Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes

Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.
Supplier: Thermo Scientific™ 3741WP
Description
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.
Features:
Dependable Sample Protection
- Tubes are constructed of virgin class VI medical grade polypropylene
- Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- Screw-top tubes are compatible with storage down to -196°C
Secure Tracking
- Permanent, unique 2D barcode is laser-etched on the bottom of each tube
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
Stringent Quality Control
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
Chemical Identifiers
| 1.0 mL | |
| Matrix | |
| 0.0338 fl oz. | |
| Sterile and PCR Ready |
| V-bottom | |
| Sterile | |
| Yes |
Specifications
| Clear | |
| Colorless | |
| 1.0 mL | |
| Polypropylene (Medical Grade) | |
| V-bottom | |
| Matrix | |
| Virgin Class VI Medical Grade Polypropylene with Molded-in thermoplastic elastomer gasket | |
| Yes |
| Screw Top with White Patch | |
| Not Autoclavable | |
| V-bottom | |
| 5 Latch Racks of 96 Tubes | |
| Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction | |
| Sterile | |
| 0.0338 fl oz. | |
| Sterile and PCR Ready |