missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ 0.64 mL ScrewTop Tubes in Barcoded Latch Racks
GREENER_CHOICE

Get reliable sample tracking at low temperatures, including vapor phase Liquid Nitrogen with these 0.5mL ScrewTop Tubes in barcoded latch racks.

Supplier:  Thermo Scientific™ 3746

 View more versions of this product

Catalog No. 04100523


Only null left

Description

Description

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL ScrewTop Tubes in barcoded latch racks. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. These tubes are packed in our Barcoded Latch Racks that feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy ABS to protect tubes in case of drops
  • ScrewTop tubes are compatible with storage down to -196°C

Secure Tracking

  • Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
  • 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
  • Tube and rack are compatible with Thermo ScientificTM VisionMateTM readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
Images
Specifications

Chemical Identifiers

0.64 mL
V-bottom
Sterile and PCR Ready

Specifications

Clear
Not Included
0.64 mL
Polypropylene
No
Sterile and PCR Ready
Screw Top Tube
Not Autoclavable
V-bottom
Bulk, 480 Tubes
0.0216 fl oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions