missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Matribot™ Bioprinter with Starter Package

Catalog No. 10320206
Change view
Click to view available options
Display:
3 in. LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
10320206 3 in. LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10320206

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Matribot™ Bioprinter features a temperature-controlled printhead and insulated nozzles, allowing the user to dispense and print with temperature-sensitive hydrogels without cold blocks, ice buckets, or cold room. Package includes supplies to get started.

  • Dispense and print with temperature-sensitive hydrogels without cold blocks, ice buckets, or cold room, as well as hydrogels that require ambient temperature
  • Uses a syringe-based extrusion platform with a temperature-controlled printhead, insulated nozzles
  • Printbed capable of heating
  • LED UV system for curing
  • Compact, easy-to-clean design
  • Calibrate automatically or manually
  • Software accepts STL, OBJ, or AMF files and supports both Windows™ (XP 32 bit/7+) or macOS X (10.6 64-bit/ 10.7+) operating systems
  • Includes user-friendly Corning™ DNA Studio software

Specifications

Product Type Bioprinter
Amperage 6.67 A
Communication Ports USB and SD Card
Display 3 in. LCD
Model Matribot™ Bioprinter
For Use With (Application) Printing Temperature-sensitive Hydrogels
Includes 24 V Power Supply (1); EU V-lock Power Cord, 2 m (1); US V-lock Power Cord, 2 m (1); USB Cable A Male to B Male 1.8 m (1); 32 GB SD Card (1); Standard Nozzle Thermal Insulator (1), 384-well Microplate Nozzle Thermal Insulator (1); Surface Probe (1); Toolkit for Preventative Maintenance (1); 2.7 mL Syringes with Corning™ Start Sacrificial Ink (10); Sterile 3 mL Syringes (5); High Precision Conical Bioprinting Nozzles, 22 G, non-sterile (50); High Precision Conical Bioprinting Nozzles, 25 G, non-sterile (50); High Precision Conical Bioprinting Nozzles, 27 G, non-sterile (50); Petri Dish (1)
Temperature Range (English) 59°F to 86°F
Temperature Range (Metric) 15°C to 30°C
Weight (English) 44 lb.
Weight (Metric) 20 kg
Voltage 24 V
Show More Show Less